Jednorázová kombinéza 3M 7000109014

3M™ Protective Coverall 4530

Viz technické informaceZobrazit dokumenty

Reference

3M:7000109014
Rubix:HYZOST///---0820138
Výrobce:7000109014
EAN:07805070005985
brand logo
brand logo
brand logo

Technické shrnutí

Velikost2xl
Hlavní materiálpolypropylen
Barvamodrý
Zobrazit všechny vlastnosti

Dokumenty

Detaily produktu : 4530 XXL - 3M


Use 3M™ Protective Coverall 4530 for protection against dirt, splashes and toxic dusts, including nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1149 Antistatic protection, EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. You can identify it easily with the white triangle in the blue suit which is made of the same 54gsm SMMS as the rest. This coverall includes a specialist treatment of the material only (not components) which offers flame spread resistance complying with ISO 14116 Index 1. This means the disposable coverall can be used with an FR Index 2/3 garment to offer improved certain chemical splash and hazardous dust performance and extend the life of the reusable garment by minimizing the need to launder. The 3M protective coverall 4530 is soft and breathable yet robust and strong weighing in at 54gsm. It’s made with SMMS which is a layer of spunbond on the inner and outer and 2 layers of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers provide an intricate multilayered web of microfibres that filter out dry particulates. Soft, breathable and very lightweight, the non-woven material allows for easier release of body heat and moisture, giving extended comfort wear for increased productivity in the workplace.
3M™ Protective Coverall 4530 has a specialist material treatment which offers fabric flame spread resistance to allow the garment to be worn over an Index 2/3 FR garment, enhancing the chemical splash and hazardous dust protection and extending the life cycle through reduced laundering. Certified to Cat III hazardous dust and splash type 5/6 protection and Antistatic EN 1149.

Silné stránky

Excellent barrier against dry particles and certain limited liquid chemical splash (CE Type 5/6);Soft and strong multi-layered 54gsm SMS for strong performance;Made from super breathable SMMS non-woven for effective release of body heat and moisture and reduced heat stress;Specialised flame spread resistance material treatment for use with Index 2/3 garments;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks;EN 1073-2 nuclear particulate hold out;3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
brand logo
brand logo

Technické informace


Atributy
Velikost2xl
Hlavní materiálpolypropylen
Barvamodrý
Kategorie3
  • Dostupné - termín dodání na vyžádání