Reference
3M:WP96
Rubix:SVTNEUOST---4120136
Výrobce:7100016704
EAN:04046719834068

Detaily produktu : WP96 - 3M
The 3M™ WP96 face shield visor is a transparent polycarbonate replacement shield that provides effective protection against typical industrial hazards. It can be seamlessly combined with the 3M™ H8 headpiece and SecureFit™ safety helmets.
Features:
The WP96 visor has been specially developed for professionals working with high-speed particles, molten metals and splashes of chemical substances. The moulded shield made from high-quality polycarbonate offers a clear, undistorted field of vision thanks to its curved, transparent surface. The design is optimally matched to the 3M™ U5B and FH1 mounting systems and enables quick, secure fitting.
Specifications:
• Material: Polycarbonate
• Colour: Transparent
• Coating: None
• Height: 229 mm
• Width: 263 mm
• Thickness: 1.9 mm
• Weight: 149 g
• Optical class: 1 (distortion-free vision)
• Impact resistance: up to 120 m/s (Category B)
• Compatible systems: 3M™ H8, SecureFit™ X5000/X5500, G3000, G22, G3501 via U5B or FH1 brackets
Standards:
The 3M™ WP96 visor is certified to EN 166:2001 and meets the following requirements:
• Optical marking: 2C-1.2 (UV filtering)
• Optical class: 1
• Impact resistance: B (medium energy, high speed)
• Protection against liquid splashes: marking 3
• Protection against molten metal: marking 9
• CE marking, approved by DIN CERTCO (notified body 0196)
Brand information:
3M is a global leading technology company founded in 1902. The company is known for its expertise in the field of personal protective equipment (PPE). With over 60,000 products and a presence in more than 70 countries, 3M stands for innovation and practical solutions for protecting workers in a wide range of industries.
Features:
The WP96 visor has been specially developed for professionals working with high-speed particles, molten metals and splashes of chemical substances. The moulded shield made from high-quality polycarbonate offers a clear, undistorted field of vision thanks to its curved, transparent surface. The design is optimally matched to the 3M™ U5B and FH1 mounting systems and enables quick, secure fitting.
Specifications:
• Material: Polycarbonate
• Colour: Transparent
• Coating: None
• Height: 229 mm
• Width: 263 mm
• Thickness: 1.9 mm
• Weight: 149 g
• Optical class: 1 (distortion-free vision)
• Impact resistance: up to 120 m/s (Category B)
• Compatible systems: 3M™ H8, SecureFit™ X5000/X5500, G3000, G22, G3501 via U5B or FH1 brackets
Standards:
The 3M™ WP96 visor is certified to EN 166:2001 and meets the following requirements:
• Optical marking: 2C-1.2 (UV filtering)
• Optical class: 1
• Impact resistance: B (medium energy, high speed)
• Protection against liquid splashes: marking 3
• Protection against molten metal: marking 9
• CE marking, approved by DIN CERTCO (notified body 0196)
Brand information:
3M is a global leading technology company founded in 1902. The company is known for its expertise in the field of personal protective equipment (PPE). With over 60,000 products and a presence in more than 70 countries, 3M stands for innovation and practical solutions for protecting workers in a wide range of industries.
Clear polycarbonate visor provides increased protection against high speed particles (120m/s)
Silné stránky
Clear Polycarbonate visor
High impact resistant
WP Series Visors can be used with the H8 Headgear easy visor replacement system.
Faceshield mounts quickly to any 3M™ Headgear without tools, snaps or cams.
High impact resistant
WP Series Visors can be used with the H8 Headgear easy visor replacement system.
Faceshield mounts quickly to any 3M™ Headgear without tools, snaps or cams.
Aplikace
The 3M™ WP96 face shield visor is ideal for use in construction, metalworking, the chemical industry and general industrial applications. It is suitable for working environments with a risk from solid or liquid projectile particles, molten metal particles or UV radiation. Typical users are maintenance technicians, production workers, welders and specialists in industrial cleaning.
Technické informace
Atributy
| hmotnost balení | 237,9 g |
|---|---|
| Délka | 22.9 cm |
| Šířka | 26.3 cm |
| Materiál | polykarbonát |
| Odolnost proti nárazu | b (120 m/s) high-speed particles (medium energy impacts) |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání